References
Optibelt:25 X 3550
Rubix:104A4023
Manufacturer :1716942
EAN:4014486038583





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x3550 |
| Interior length | 3550 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 35507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x377x377 mm |
|---|---|
| Logistic Weight | 1491 g |
| Profile | 25 |
| Belt designation | 25x3550 |
| Interior length | 3550 mm |
| Outer length | 3650 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 3610 mm |
Show UNSPSC/ECL@SS
£ 75.11 excl. VAT
/ Each
£ 90.13 incl. VAT
- Usually arrives within 14 working days