References
Gates:D204 32X5260LP/5180LI HIPOWER
Rubix:209A4866
Manufacturer :900510204
EAN:5412571053081

Product details : GATES 900510204 V-BELT D204 32X5260LP/5180LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d204 |
| Interior length | 5180 mm |
| Outer length | 5260 mm |
| Upper width | 32 mm |
| Height | 19 mm |
| Pitch length | 5255 mm |
| Material | cr |
| Section | 32 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 137.48 excl. VAT
/ Each
£ 164.98 incl. VAT
- Usually arrives within 14 working days
