References
Optibelt:25 X 4500
Rubix:104A4024
Manufacturer :1689348
EAN:4014486038620





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x4500 |
| Interior length | 4500 mm |
Product details : OPTIBELT 25 45007700 V BELT 25 SECTION 25X4500V
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x478x478 mm |
|---|---|
| Logistic Weight | 1890 g |
| Profile | 25 |
| Belt designation | 25x4500 |
| Interior length | 4500 mm |
| Outer length | 4600 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 4560 mm |
Show UNSPSC/ECL@SS
£ 95.09 excl. VAT
/ Each
£ 114.11 incl. VAT
- Usually arrives within 14 working days