References
Optibelt:22 X 3550
Rubix:265A8971
Manufacturer :1666335
EAN:4014486037982




Product details : OPTIBELT 22 X 3550 1666335
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x332x332 mm |
|---|---|
| Logistic Weight | 1150 g |
| Profile | c/22 |
| Belt designation | c140 |
| Interior length | 3550 mm |
| Pitch length | 3608 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3638 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- Usually arrives within 14 working days
