References
Optibelt:13 X 800
Rubix:104A2910
Manufacturer :1609025
EAN:4014486032673





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a31 1/2 |
| Interior length | 800 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 8007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x59x59 mm |
|---|---|
| Logistic Weight | 87 g |
| Profile | a/13 |
| Belt designation | a31 1/2 |
| Interior length | 800 mm |
| Outer length | 850 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 830 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days