References
Optibelt:5 X 322
Rubix:104A0632
Manufacturer :1636030
EAN:4014486009361




Product details : OPTIBELT V BELT 5 SECT M COG 5 3227747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x18x18 mm |
|---|---|
| Logistic Weight | 6 g |
| Profile | 5 |
| Belt designation | 5x322 |
| Interior length | 322 mm |
| Pitch length | 333 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 341 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
