References
Optibelt:13 X 1650
Rubix:265A8784
Manufacturer :1650038
EAN:4014486033144




Product details : OPTIBELT 13 X 1650 1650038
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x122x122 mm |
|---|---|
| Logistic Weight | 180 g |
| Profile | a/13 |
| Belt designation | a65 |
| Interior length | 1650 mm |
| Outer length | 1700 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1680 mm |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Usually arrives within 14 working days
