References
Optibelt:17 X 1372
Rubix:104A1126
Manufacturer :1599764
EAN:4014486034295




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 13727700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x99x99 mm |
|---|---|
| Logistic Weight | 269 g |
| Profile | b/17 |
| Belt designation | b54 |
| Interior length | 1372 mm |
| Outer length | 1441 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1412 mm |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Usually arrives within 14 working days
