References
Optibelt:13 X 914
Rubix:104A5242
Manufacturer :1775351
EAN:4014486032758




Product details : OPTIBELT VBELT A SECT ENV 13 9147700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x68x68 mm |
|---|---|
| Logistic Weight | 100 g |
| Profile | a/13 |
| Belt designation | a36 |
| Interior length | 914 mm |
| Pitch length | 944 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 964 mm |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Usually arrives within 14 working days
