References
Optibelt:8 X 315
Rubix:133A5990
Manufacturer :1753134
EAN:4014486009996




Product details : OPTIBELT V BELT 8 SECTION 8 3157747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x29x29 mm |
|---|---|
| Logistic Weight | 13 g |
| Profile | 8 |
| Belt designation | 8x315 |
| Interior length | 315 mm |
| Pitch length | 334 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 346 mm |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Usually arrives within 14 working days
