References
Optibelt:17 X 1900
Rubix:265A8858
Manufacturer :1759101
EAN:4014486034516




Product details : OPTIBELT 17 X 1900 1759101
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x137x137 mm |
|---|---|
| Logistic Weight | 372 g |
| Profile | b/17 |
| Belt designation | b75 |
| Interior length | 1900 mm |
| Outer length | 1969 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1940 mm |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days
