References
Optibelt:8 X 355
Rubix:104A0789
Manufacturer :1746794
EAN:4014486010008




Product details : OPTIBELT V BELT 8 SECTION 8 3557747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x32x32 mm |
|---|---|
| Logistic Weight | 15 g |
| Profile | 8 |
| Belt designation | 8x355 |
| Interior length | 355 mm |
| Outer length | 386 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Pitch length | 374 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
