References
Optibelt:22 X 2450
Rubix:265A8949
Manufacturer :1774059
EAN:4014486037708





Technical specifications
| Profile | c/22 |
|---|---|
| Belt designation | c96 1/2 |
| Interior length | 2450 mm |
Product details : OPTIBELT 22 X 2450 1774059
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x229x229 mm |
|---|---|
| Logistic Weight | 794 g |
| Profile | c/22 |
| Belt designation | c96 1/2 |
| Interior length | 2450 mm |
| Outer length | 2538 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2508 mm |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Usually arrives within 14 working days