References
Optibelt:32 X 6000
Rubix:265A9036
Manufacturer :1640963
EAN:4014486044645




Product details : OPTIBELT 32 X 6000 1640963
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 4008 g |
|---|---|
| Profile | d/32 |
| Belt designation | d236 |
| Interior length | 6000 mm |
| Pitch length | 6075 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 6126 mm |
Show UNSPSC/ECL@SS
£ 101.70 excl. VAT
/ Each
£ 122.04 incl. VAT
- Usually arrives within 14 working days
