References
Superseded Ref:874502
Mecaline:C128/C3310 - 889162
Rubix:243A4184
Manufacturer :889162
EAN:3660338417153

Documents
Product details : MECALINE C128 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c128 |
| Interior length | 3251 mm |
| Outer length | 3310 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 3310 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 50.42 excl. VAT
/ Each
£ 60.50 incl. VAT
- Usually arrives within 14 working days
