References
Optibelt:8 X 775
Rubix:104A0799
Manufacturer :1531674
EAN:4014486010152




Product details : OPTIBELT V BELT 8 SECTION 8 7757747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x70x70 mm |
|---|---|
| Logistic Weight | 33 g |
| Profile | 8 |
| Belt designation | 8x775 |
| Interior length | 775 mm |
| Outer length | 806 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Pitch length | 794 mm |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Usually arrives within 14 working days
