References
Optibelt:8 X 1200
Rubix:104A2445
Manufacturer :1604784
EAN:4014486010275




Product details : OPTIBELT V BELT 8 SECTION 8 12007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x109x109 mm |
|---|---|
| Logistic Weight | 50 g |
| Profile | 8 |
| Belt designation | 8x1200 |
| Interior length | 1200 mm |
| Pitch length | 1219 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 1231 mm |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
- Usually arrives within 14 working days
