References
Optibelt:25 X 1800
Rubix:265A8996
Manufacturer :1730890
EAN:4014486038453





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x1800 |
| Interior length | 1800 mm |
Product details : OPTIBELT 25 X 1800 1730890
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x191x191 mm |
|---|---|
| Logistic Weight | 756 g |
| Profile | 25 |
| Belt designation | 25x1800 |
| Interior length | 1800 mm |
| Outer length | 1900 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 1860 mm |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- Usually arrives within 14 working days