References
Optibelt:13 X 480
Rubix:104A0485
Manufacturer :1624807
EAN:4014486032505




Product details : OPTIBELT VBELT A SECT ENV 13 4807700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x36x36 mm |
|---|---|
| Logistic Weight | 52 g |
| Profile | a/13 |
| Belt designation | a19 |
| Interior length | 480 mm |
| Pitch length | 510 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 530 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
