GATES 962160620 DELTA CLASSIC V-BELT A62 13x1580Li A1610 Ld DELTA C
Delta Classic A
See technical informationSee documentsReferences
Gates:A62 13x1580Li A1610 Ld DELTA CLASSIC
Rubix:133A2953
Manufacturer :962160620
EAN:5414465288968

Documents
Product details : GATES 962160620 DELTA CLASSIC V-BELT A62 13x1580Li A1610 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a62 |
| Interior length | 1580 mm |
| Pitch length | 1610 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1631 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- Usually arrives within 14 working days
