References
Optibelt:10 X 1400
Rubix:265A8732
Manufacturer :1680439
EAN:4014486032116




Product details : OPTIBELT 10 X 1400 1680439
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x34x34 mm |
|---|---|
| Logistic Weight | 90 g |
| Profile | z/10 |
| Belt designation | z55 |
| Interior length | 1400 mm |
| Pitch length | 1422 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1438 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
