References
Optibelt:8 X 950
Rubix:104A1002
Manufacturer :1649070
EAN:4014486010213




Product details : OPTIBELT V BELT 8 SECTION 8 9507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x86x86 mm |
|---|---|
| Logistic Weight | 40 g |
| Profile | 8 |
| Belt designation | 8x950 |
| Interior length | 950 mm |
| Pitch length | 969 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 981 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
