References
Optibelt:32 X 4953
Rubix:266A0189
Manufacturer :1736834
EAN:4014486044584




Product details : OPTIBELT 32 X 4953 1736834
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x673x673 mm |
|---|---|
| Logistic Weight | 3309 g |
| Profile | d/32 |
| Belt designation | d195 |
| Interior length | 4953 mm |
| Pitch length | 5028 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 5079 mm |
Show UNSPSC/ECL@SS
£ 81.40 excl. VAT
/ Each
£ 97.68 incl. VAT
- Usually arrives within 14 working days
