References
Optibelt:22 X 3810
Rubix:265A8976
Manufacturer :1659219
EAN:4014486038033




Product details : OPTIBELT 22 X 3810 1659219
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x356x356 mm |
|---|---|
| Logistic Weight | 1234 g |
| Profile | c/22 |
| Belt designation | c150 |
| Interior length | 3810 mm |
| Pitch length | 3868 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3898 mm |
Show UNSPSC/ECL@SS
£ 35.82 excl. VAT
/ Each
£ 42.98 incl. VAT
- Usually arrives within 14 working days
