References
Optibelt:22 X 5334
Rubix:265A8987
Manufacturer :1725810
EAN:4014486038194




Product details : OPTIBELT 22 X 5334 1725810
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x498x498 mm |
|---|---|
| Logistic Weight | 1728 g |
| Profile | c/22 |
| Belt designation | c210 |
| Interior length | 5334 mm |
| Pitch length | 5392 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 5422 mm |
Show UNSPSC/ECL@SS
£ 49.39 excl. VAT
/ Each
£ 59.27 incl. VAT
- Usually arrives within 14 working days
