References
Optibelt:17 X 1150
Rubix:265A8837
Manufacturer :1581235
EAN:4014486034158




Product details : OPTIBELT 17 X 1150 1581235
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x83x83 mm |
|---|---|
| Logistic Weight | 225 g |
| Profile | b/17 |
| Belt designation | b45 |
| Interior length | 1150 mm |
| Outer length | 1219 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1190 mm |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
