References
Optibelt:13 X 825
Rubix:104A2912
Manufacturer :1658951
EAN:4014486032697





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a32 1/2 |
| Interior length | 825 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 8257700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x61x61 mm |
|---|---|
| Logistic Weight | 90 g |
| Profile | a/13 |
| Belt designation | a32 1/2 |
| Interior length | 825 mm |
| Outer length | 875 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 855 mm |
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
- Usually arrives within 14 working days