References
Optibelt:10 X 800
Rubix:265A8712
Manufacturer :1765515
EAN:4014486031805





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z31 1/2 |
| Interior length | 800 mm |
Product details : OPTIBELT 10 X 800 1765515
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x19x19 mm |
|---|---|
| Logistic Weight | 51 g |
| Profile | z/10 |
| Belt designation | z31 1/2 |
| Interior length | 800 mm |
| Pitch length | 822 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 838 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days