References
Optibelt:13 X 875
Rubix:104A2913
Manufacturer :1768942
EAN:4014486032727





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a34 1/2 |
| Interior length | 875 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 8757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x65x65 mm |
|---|---|
| Logistic Weight | 95 g |
| Profile | a/13 |
| Belt designation | a34 1/2 |
| Interior length | 875 mm |
| Pitch length | 905 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 925 mm |
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Usually arrives within 14 working days