References
Optibelt:13 X 1215
Rubix:265A8770
Manufacturer :1602637
EAN:4014486032956





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a47 1/2 |
| Interior length | 1215 mm |
Product details : OPTIBELT 13 X 1215 1602637
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Profile | a/13 |
| Belt designation | a47 1/2 |
| Interior length | 1215 mm |
| Outer length | 1265 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1245 mm |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days