References
Optibelt:13 X 925
Rubix:223A2166
Manufacturer :1585236
EAN:4014486032765




Product details : OPTIBELT 13 9257700 A37E V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x68x68 mm |
|---|---|
| Logistic Weight | 101 g |
| Profile | a/13 |
| Belt designation | a37 |
| Interior length | 925 mm |
| Pitch length | 955 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 975 mm |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Usually arrives within 14 working days
