References
Optibelt:22 X 2240
Rubix:265A8944
Manufacturer :1747259
EAN:4014486037623




Product details : OPTIBELT 22 X 2240 1747259
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x209x209 mm |
|---|---|
| Logistic Weight | 726 g |
| Profile | c/22 |
| Belt designation | c88 |
| Interior length | 2240 mm |
| Pitch length | 2298 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2328 mm |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- Usually arrives within 14 working days
