References
Optibelt:13 X 1180
Rubix:265A8769
Manufacturer :1737741
EAN:4014486032932





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a46 1/2 |
| Interior length | 1180 mm |
Product details : OPTIBELT 13 X 1180 1737741
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x87x87 mm |
|---|---|
| Logistic Weight | 129 g |
| Profile | a/13 |
| Belt designation | a46 1/2 |
| Interior length | 1180 mm |
| Outer length | 1230 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1210 mm |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days