References
Optibelt:13 X 1300
Rubix:209A9527
Manufacturer :1566840
EAN:4014486033007




Product details : OPTIBELT 13 13007700 V BELT A SECT ENV A51E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x96x96 mm |
|---|---|
| Logistic Weight | 142 g |
| Profile | a/13 |
| Belt designation | a51 |
| Interior length | 1300 mm |
| Pitch length | 1330 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1350 mm |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ Each
£ 16.32 incl. VAT
- Usually arrives within 14 working days
