References
Optibelt:13 X 670
Rubix:80319686
Manufacturer :1604251
EAN:4014486032598





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a26 1/2 |
| Interior length | 670 mm |
Product details : OPTIBELT VBELT A SECTION ENVELOPE A26.5E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x50x50 mm |
|---|---|
| Logistic Weight | 73 g |
| Profile | a/13 |
| Belt designation | a26 1/2 |
| Interior length | 670 mm |
| Pitch length | 700 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 720 mm |
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
- Usually arrives within 14 working days