FENNER CLASSICAL V-BELT STANDARD WRAPPED A SECTION 890MM PITCH LENGTH

V-belt

See technical information

References

Fenner:A890-FEN
Rubix:406A1384
Manufacturer :240A0089
brand logo

Technical specifications

Profilea/13
Belt designationa890
Interior length864 mm
See all Specifications

Product details : FENNER CLASSICAL V-BELT STANDARD WRAPPED A SECTION 890MM PITCH LENGTH


Fenner® Classic V
Light duty, wrapped V-belt


Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.

V-belt classic section A890 / A34 13x860Li

Strengths

► Extended temperature range -40° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length

► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilea/13
Belt designationa890
Interior length864 mm
Outer length914 mm
Upper width13 mm
Height8 mm
Pitch length890 mm
Materialcr (polychloroprene)
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
  • Delivery usually within ( 2 ) days