References
Optibelt:22 X 2184
Rubix:265A9775
Manufacturer :1527999
EAN:4014486037609




Product details : OPTIBELT 22 X 2184 1527999
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 708 g |
|---|---|
| Profile | c/22 |
| Belt designation | c86 |
| Interior length | 2184 mm |
| Pitch length | 2242 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2272 mm |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ Each
£ 23.16 incl. VAT
- Usually arrives within 14 working days
