References
Optibelt:13 X 1525
Rubix:265A8780
Manufacturer :1666606
EAN:4014486033090




Product details : OPTIBELT 13 X 1525 1666606
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x113x113 mm |
|---|---|
| Logistic Weight | 166 g |
| Profile | a/13 |
| Belt designation | a60 |
| Interior length | 1525 mm |
| Outer length | 1575 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1555 mm |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Usually arrives within 14 working days
