References
Optibelt:6 X 500
Rubix:265A8702
Manufacturer :1777029
EAN:4014486009637




Product details : OPTIBELT 6 X 500 1777029
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x34x34 mm |
|---|---|
| Logistic Weight | 13 g |
| Profile | y/6 |
| Belt designation | 6x500 |
| Interior length | 500 mm |
| Pitch length | 515 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 525 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days
