References
Optibelt:10 X 575
Rubix:103A4101
Manufacturer :1587926
EAN:4014486031683




Product details : OPTIBELT VBELT A SECT ENV 10 5757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x14x14 mm |
|---|---|
| Logistic Weight | 37 g |
| Profile | z/10 |
| Belt designation | z23 |
| Interior length | 575 mm |
| Pitch length | 597 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 613 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
