References
Optibelt:17 X 1050
Rubix:265A8835
Manufacturer :1603179
EAN:4014486034097





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b41 1/2 |
| Interior length | 1050 mm |
Product details : OPTIBELT 17 X 1050 1603179
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x76x76 mm |
|---|---|
| Logistic Weight | 206 g |
| Profile | b/17 |
| Belt designation | b41 1/2 |
| Interior length | 1050 mm |
| Outer length | 1119 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1090 mm |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days