References
Optibelt:22 X 2965
Rubix:265A9688
Manufacturer :1554999
EAN:4014486037869




Product details : OPTIBELT 22 X 2965 1554999
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 961 g |
|---|---|
| Profile | c/22 |
| Belt designation | c117 |
| Interior length | 2965 mm |
| Outer length | 3053 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 3023 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days
