References
Optibelt:13 X 2500
Rubix:265A8802
Manufacturer :1642092
EAN:4014486033496




Product details : OPTIBELT 13 X 2500 1642092
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x185x185 mm |
|---|---|
| Logistic Weight | 273 g |
| Profile | a/13 |
| Belt designation | a98 |
| Interior length | 2500 mm |
| Outer length | 2550 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2530 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
