References
Optibelt:22 X 4953
Rubix:219A6688
Manufacturer :1606986
EAN:4014486038163




Product details : OPTIBELT 22 49537700 V BELT C SECT ENV C195E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x463x463 mm |
|---|---|
| Logistic Weight | 1605 g |
| Profile | c/22 |
| Belt designation | c195 |
| Interior length | 4953 mm |
| Pitch length | 5011 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 5041 mm |
Show UNSPSC/ECL@SS
£ 47.77 excl. VAT
/ Each
£ 57.32 incl. VAT
- Usually arrives within 14 working days
