References
Optibelt:25 X 2000
Rubix:265A8998
Manufacturer :1637706
EAN:4014486038477





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x2000 |
| Interior length | 2000 mm |
Product details : OPTIBELT 25 X 2000 1637706
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x212x212 mm |
|---|---|
| Logistic Weight | 840 g |
| Profile | 25 |
| Belt designation | 25x2000 |
| Interior length | 2000 mm |
| Pitch length | 2060 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Outer length | 2100 mm |
Show UNSPSC/ECL@SS
£ 20.79 excl. VAT
/ Each
£ 24.95 incl. VAT
- Usually arrives within 14 working days