References
Optibelt:13 X 2743
Rubix:265A8806
Manufacturer :1560252
EAN:4014486033557




Product details : OPTIBELT 13 X 2743 1560252
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x203x203 mm |
|---|---|
| Logistic Weight | 299 g |
| Profile | a/13 |
| Belt designation | a108 |
| Interior length | 2743 mm |
| Pitch length | 2773 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2793 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Usually arrives within 14 working days
