References
Superseded Ref:883373
Mecaline:Z26.1/2/Z690 - 889990
Rubix:246A5381
Manufacturer :889990
EAN:3660338425431


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z26 1/2 |
| Interior length | 673 mm |
Documents
Product details : MECALINE Z26.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z26 1/2 |
| Interior length | 673 mm |
| Outer length | 690 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- In stock: Next day delivery