References
Optibelt:32 X 4750
Rubix:228A3958
Manufacturer :1749462
EAN:4014486044577




Product details : OPTIBELT 32 47507700 D187E V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x645x645 mm |
|---|---|
| Logistic Weight | 3173 g |
| Profile | d/32 |
| Belt designation | d187 |
| Interior length | 4750 mm |
| Pitch length | 4825 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 4876 mm |
Show UNSPSC/ECL@SS
£ 82.35 excl. VAT
/ Each
£ 98.82 incl. VAT
- Usually arrives within 14 working days
