References
Optibelt:8 X 450
Rubix:104A0792
Manufacturer :1601666
EAN:4014486010039




Product details : OPTIBELT V BELT 8 SECTION 8 4507747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x41x41 mm |
|---|---|
| Logistic Weight | 19 g |
| Profile | 8 |
| Belt designation | 8x450 |
| Interior length | 450 mm |
| Outer length | 481 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Pitch length | 469 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
