References
Optibelt:13 X 2896
Rubix:265A8808
Manufacturer :1519598
EAN:4014486033588




Product details : OPTIBELT 13 X 2896 1519598
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x214x214 mm |
|---|---|
| Logistic Weight | 316 g |
| Profile | a/13 |
| Belt designation | a114 |
| Interior length | 2896 mm |
| Pitch length | 2926 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2946 mm |
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
- Usually arrives within 14 working days
